12mm lens All Weather

Item #: 0719236

Cat #: CC02-12

UPC:

Company wide:
2 in stock
Documents & Guides
Bullet Camera, High Impact, 1/3" CCD, Resolution: 560 TVL, Min. Illumination: 0.1 Lux, Lens: 12 mm Lens, Power: 12VDC, Housing: IP68 Heavy Gauge Die-Cast Metal Alloy, All weather, Includes: Power Supply.

Overview

Bullet Camera, High Impact, 1/3" CCD, Resolution: 560 TVL, Min. Illumination: 0.1 Lux, Lens: 12 mm Lens, Power: 12VDC, Housing: IP68 Heavy Gauge Die-Cast Metal Alloy, All weather, Includes: Power Supply.
Also known as: CC02-12, OTICC0212

Specifications

Volts DC: 12
Resolution: 560 TV lines
Type: 12 mm Lens
Volts DC: 12
Type: 12 mm Lens
Resolution: 560 TV lines