Conduit Body, Type LL, Form 8, 2", Iron Alloy

Item #: 0718394

Cat #: LL68

UPC: 782274525402

$ 222.44 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type LL, Form 8, 2 Inch, Iron Alloy, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type LL, Form 8, 2 Inch, Iron Alloy, For Use With Rigid/IMC Conduit

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274525402, LL68, CROLL68

Specifications

Material: Malleable Iron
Type: Type LL
Hub Diameter: 2 in
Material: Malleable Iron
Hub Diameter: 2 in
Type: Type LL