100A 4W4P ARKTE RCPT ASSY 1 1/2

Item #: 0717965

Cat #: AREA10415

UPC: 782274041025

$ 2257.90 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Arktite AREA receptacle assembly, 100A, Four-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, Spring door, 1-1/2", 600 Vac/250 Vdc

Overview

Eaton Crouse-Hinds series Arktite AREA receptacle assembly, 100A, Four-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, Spring door, 1-1/2", 600 Vac/250 Vdc

Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.

Also known as: 782274041025, AREA10415, CROAREA10415

Specifications

Color: Natural
Material: Copper
Color: Natural
Material: Copper