Conduit Body, Type: T, FM7, Size: 3", Material: Feraloy Iron Alloy.

Item #: 0715248

Cat #: T87

UPC: 782274628608

$ 599.21 EA
Company wide:
1 in stock
Documents & Guides
Conduit Body, Type: T, FM7, Size: 3 Inch, Material: Feraloy Iron Alloy.

Overview

Conduit Body, Type: T, FM7, Size: 3 Inch, Material: Feraloy Iron Alloy.

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274628608, T87, CROT87

Specifications

Family / Style: Form 7
Type: Type T
Hub Diameter: 3 in
Family / Style: Form 7
Hub Diameter: 3 in
Type: Type T