IRON JUNC BX 1 3/4 AND 1 IN UNION HUB

Item #: 0711201

Cat #: GUAG7885

UPC: 782274464107

$ 696.13 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series GUAG junction box, 1" bottom hub, Feraloy iron alloy, 3 hubs, 3/4" top hub

Overview

Eaton Crouse-Hinds series GUAG junction box, 1" bottom hub, Feraloy iron alloy, 3 hubs, 3/4" top hub

Crouse-Hinds series GUA junction boxes with union hubs are used in threaded rigid conduit systems in hazardous areas to allow easy disassembly of conduit system. They also function as a junction and pull box for multiple conductors and conduits, and are used indoors or outdoors where space is limited, such as in gasoline pumps.

Also known as: 782274464107, GUAG7885, CROGUAG7885

Specifications

Diameter: 3/4 in, 1 in
Material: Iron Alloy, Aluminum
Diameter: 3/4 in, 1 in
Material: Iron Alloy, Aluminum