4 IN Square Box 1-1/2 IN D For Conduit

Item #: 0706975

Cat #: TP404

UPC: 786189104042

$ 2.67 EA
Company wide:
0 in stock
4 SQUARE BOX 1 1/2 D FOR CONDUIT

Overview

4 SQUARE BOX 1 1/2 D FOR CONDUIT

Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4 IN steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications.

Also known as: 786189104042, TP404, CROTP404

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 22 in³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 22 in³
Mounting: Screw On, Nail On
Depth: 1 1/2 in