CRS-H LR107 4 LR FORM 7 CNDT BODY

Item #: 0704678

Cat #: LR107

UPC: 782274529905

$ 967.94 EA
Company wide:
0 in stock
Documents & Guides
CRO LR107 4" LR

Overview

CRO LR107 4" LR

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274529905, LR107, CROLR107

Specifications

Type: Type LR
Hub Diameter: 4 in
Type: Type LR
Hub Diameter: 4 in