Reducing Bushing, Threaded, Size: 1" x 3/4", Stainless Steel

Item #: 0704036

Cat #: 7500RB-1X34

UPC: 813192023982

Company wide:
0 in stock
Documents & Guides
Reducing Bushing, Threaded, Size: 1 x 3/4 Inch, Material: Stainless Steel

Overview

Reducing Bushing, Threaded, Size: 1 x 3/4 Inch, Material: Stainless Steel
Also known as: 813192023982, 7500RB-1X34, GIB7500RB1X34

Specifications

Diameter: 3/4 in, 1 in
Material: Stainless Steel
Diameter: 3/4 in, 1 in
Material: Stainless Steel