SC FUSE 700V 400A P BLADE

Item #: 0703343

Cat #: A70P400-4

UPC: 782001947347

Company wide:
0 in stock
Documents & Guides
A70P Amp-trap Form 101 Semiconductor Protection fuses were developed for higher voltage AC and DC drives, UPS systems, reduced voltage motor starters and similar applications where lower I2t and superior reliability were needed. A70P is a very popular fuse, available in a wide range of ratings. 700 Volts 400 amps.

Overview

A70P Amp-trap Form 101 Semiconductor Protection fuses were developed for higher voltage AC and DC drives, UPS systems, reduced voltage motor starters and similar applications where lower I2t and superior reliability were needed. A70P is a very popular fuse, available in a wide range of ratings. 700 Volts 400 amps.
Also known as: 782001947347, A70P400-4, FRZA70P4004

Specifications

Amps: 400
Volts DC: 650
Volts AC: 700
Mounting: Bolt On
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 100 kA
Class: aR
Family / Style: A70P
Amps: 400
Volts AC: 700
Interrupt Rating DC: 100 kA
Class: aR
Volts DC: 650
Mounting: Bolt On
Interrupt Rating AC: 100 kA
Family / Style: A70P