Cord Grip, Straight, 1-1/2", Size: 1.00 - 1.188", Steel/Zinc

Item #: 0697246

Cat #: CGB599

UPC: 782274135601

Company wide:
0 in stock
Documents & Guides
Cord Grip, Straight, 1-1/2 Inch, Size: 1.00 - 1.188 Inch, Steel/Zinc, For Use With Non-Armoured Cable and Tray Cable

Overview

Cord Grip, Straight, 1-1/2 Inch, Size: 1.00 - 1.188 Inch, Steel/Zinc, For Use With Non-Armoured Cable and Tray Cable
Also known as: 782274135601, CGB599, CROCGB599

Specifications

Diameter: 1 1/2 in
Material: Steel
Finish: Zinc
Diameter: 1 1/2 in
Finish: Zinc
Material: Steel