600V 350A SEMICOND FUSE

Item #: 0693147

Cat #: A60X350-4

UPC: 782001944841

Call for price
Company wide:
0 in stock
A60X Amp-trap Form 101 Semiconductor Protection fuses are popular for the protection of higher voltage heavy rectifiers such as traction rectifiers. They can carry long sustained overloads common with heavy duty apparatus. 700A through 2000A sizes are of compact, hockey-puck design, able to provide high power protection in a small space. 600 Volts 350 amps.

Overview

A60X Amp-trap Form 101 Semiconductor Protection fuses are popular for the protection of higher voltage heavy rectifiers such as traction rectifiers. They can carry long sustained overloads common with heavy duty apparatus. 700A through 2000A sizes are of compact, hockey-puck design, able to provide high power protection in a small space. 600 Volts 350 amps.
Also known as: 782001944841, A60X350-4, FRZA60X3504

Specifications

No Specifications Available