1 RGD SS CPL

Item #: 0688825

Cat #: 162

UPC: 784564101624

$ 13.16 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series rigid/IMC set screw type coupling, Rigid/IMC, Malleable iron, 1"

Overview

Eaton Crouse-Hinds series rigid/IMC set screw type coupling, Rigid/IMC, Malleable iron, 1"

Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized malleable iron.

Also known as: 784564101624, 162, CRO162

Specifications

Material: Malleable Iron
Diameter: 1 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 1 in