Fuse, Class L, 800A, 600VAC, 300VDC, Time Delay, Current Limiting

Item #: 0684007

Cat #: A4BY800

UPC: 782001939113

Company wide:
0 in stock
800 Amp, Fuse, Class L, Current Limiting, Time Delay, 600 Volt AC, 300 Volt DC

Overview

800 Amp, Fuse, Class L, Current Limiting, Time Delay, 600 Volt AC, 300 Volt DC

Amp-Trap A4BY fuses have been the industry's favorite when it comes to protecting service entrance equipment, feeder circuits, and circuit breakers. The A4BY is a 100percent rated device and may be applied at continuous currents up to its ampere rating. A 4-second minimum time delay at 500percent rating allows the A4BY to pass normal current surges and to coordinate with ground fault relays.

Also known as: 782001939113, A4BY800, FRZA4BY800

Specifications

Speed: Time Delay, Slow Blow
Class: L
Amps: 800
Volts AC: 600
Volts DC: 300
Mounting: Bolt On
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Speed: Time Delay, Slow Blow
Amps: 800
Volts DC: 300
Interrupt Rating DC: 100 kA
Class: L
Volts AC: 600
Mounting: Bolt On
Interrupt Rating AC: 200 kA