Thermostat Kit 22A

Item #: 0677575

Cat #: TWHT1

UPC: 781052428416

Company wide:
0 in stock
Documents & Guides
Field Mount Thermostat, 1-Pole, 120/240V, 22A. Compatible with: TWH Series Heaters (Replaces WH Series), Color: White or Almond.

Overview

Field Mount Thermostat, 1-Pole, 120/240V, 22A. Compatible with: TWH Series Heaters (Replaces WH Series), Color: White or Almond.

Thermostat compatible with TWH Series Heaters. Available in white and almond

Also known as: 781052428416, TWHT1, ELMTWHT1

Specifications

Volts AC: 120, 240
Poles: 1
Color: White, Almond
Type: Field Installed
Volts AC: 120, 240
Color: White, Almond
Poles: 1
Type: Field Installed