200A 3W4P ARK PLG 1.875-2.5 .56 CON

Item #: 0675871

Cat #: AP20468

UPC: 782274040004

$ 3222.25 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Arktite AP plug, 200A, 1.875-2.500", Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Reversed contacts, Crimp/solder, 600 Vac/250 Vdc, 0.56" max

Overview

Eaton Crouse-Hinds series Arktite AP plug, 200A, 1.875-2.500", Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Reversed contacts, Crimp/solder, 600 Vac/250 Vdc, 0.56" max

Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.

Also known as: 782274040004, AP20468, CROAP20468

Specifications

Material: Copper
Material: Copper