Deadfront Interlocked Receptacle, 20A, 125V, Limited Quantities Available

Item #: 0675437

Cat #: ENR5201

UPC: 782274310954

$ 1024.84 EA
Company wide:
0 in stock
Documents & Guides
Deadfront Interlocked Receptacle, 20A, 125V, Limited Quantities Available

Overview

Deadfront Interlocked Receptacle, 20A, 125V, Limited Quantities Available
Also known as: 782274310954, ENR5201, CROENR5201

Specifications

Type: Receptacle
Volts AC: 120, 240
Amps: 20
Type: Receptacle
Amps: 20
Volts AC: 120, 240