
Conduit Outlet Box, Type GUAT, (3) 1-1/2" Hubs, Malleable Iron
Item #: 0673467
Cat #: GUAT59
UPC: 782274468006
$ 673.39 EA
Company wide:
0
in stock
Documents & Guides
Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, GUAT Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 5 Inch Opening and (3) 1-1/2 Inch Threaded Hubs. For Use With Threaded Metal Conduit.
Overview
Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, GUAT Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 5 Inch Opening and (3) 1-1/2 Inch Threaded Hubs. For Use With Threaded Metal Conduit.
GUA series conduit outlet boxes are
installed within hazardous area conduit
systems to: Protect conductors in threaded rigid conduit, Act as pull and splice boxes, Connect lengths of conduit, Change conduit direction, Provide access to conductors for maintenance and future system changes.
Also known as: 782274468006, GUAT59, CROGUAT59
Specifications
| Diameter: | 1 1/2 in |
| Material: | Iron Alloy, Aluminum |
| Number of Hubs: | 3 |
| Hub Diameter: | 1 1/2 in |
| Diameter: | 1 1/2 in |
| Number of Hubs: | 3 |
| Material: | Iron Alloy, Aluminum |
| Hub Diameter: | 1 1/2 in |