100A 3W4P ARK NONMET PLG DIA. .93-1.21

Item #: 0672460

Cat #: NPJ10486

UPC: 782274746210

$ 1877.93 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Arktite NPJ plug, 100A, Three-wire, four-pole, 0.93-1.21", 50-400 Hz, Style 2, Krydon fiberglass-reinforced polyester, 600 Vac/250 Vdc

Overview

Eaton Crouse-Hinds series Arktite NPJ plug, 100A, Three-wire, four-pole, 0.93-1.21", 50-400 Hz, Style 2, Krydon fiberglass-reinforced polyester, 600 Vac/250 Vdc

Crouse-Hinds series Arktite non-metallic circuit breaking plugs, receptacles, cord connectors and motor plugs are used to supply power to portable electrical devices, such as welders, motors, pumps, conveyors and other similar equipment. Used in non-hazardous areas of chemical plants, sewage treatment facilities, cement plants, pulp and paper, and food processing facilities, where electrical loads must be quickly disconnected from power sources.

Also known as: 782274746210, NPJ10486, CRONPJ10486

Specifications

Amps: 100
Poles: 4
Amps: 100
Poles: 4