Cord Grip, Straight, 2", Size: 1.875 - 2.188", Steel/Zinc

Item #: 0669666

Cat #: CGB6917

UPC: 782274140506

$ 200.93 EA
Company wide:
0 in stock
Documents & Guides
Cord Grip, Straight, 2 Inch, Size: 1.875 - 2.188 Inch, Steel/Zinc, For Use With Non-Armoured Cable and Tray Cable

Overview

Cord Grip, Straight, 2 Inch, Size: 1.875 - 2.188 Inch, Steel/Zinc, For Use With Non-Armoured Cable and Tray Cable
Also known as: 782274140506, CGB6917, CROCGB6917

Specifications

Material: Steel
Diameter: 2 in
Finish: Zinc
Material: Steel
Finish: Zinc
Diameter: 2 in