Power Distribution Block, 2 Pole, Stud/Stud, 400A, 600V

Item #: 0666560

Cat #: 66262

UPC: 782001754013

Company wide:
0 in stock
Documents & Guides
Power Distribution Block, 2 Pole, Stud/Stud, 3/8-16 x 1-1/8", 400A, 600VPower Distribution Block, Intermediate Copper, 2 Pole, Stud - Stud, 3/8-16 x 1-1/8 inch, 400 Amp, 600 Volt, CU/AL Rated

Overview

Power Distribution Block, 2 Pole, Stud/Stud, 3/8-16 x 1-1/8", 400A, 600VPower Distribution Block, Intermediate Copper, 2 Pole, Stud - Stud, 3/8-16 x 1-1/8 inch, 400 Amp, 600 Volt, CU/AL Rated
Also known as: 782001754013, 66262, FRZ66262

Specifications

Amps: 400
Volts AC: 1kV
Mounting: Surface
Material: Copper
Volts DC: 1000
Family / Style: MPDB
Amps: 400
Mounting: Surface
Volts DC: 1000
Volts AC: 1kV
Material: Copper
Family / Style: MPDB