Condulet C Conduit Outlet Body, 2 IN Hub, Form 7, 46 cu-in, Feraloy

Item #: 0652671

Cat #: C67

UPC: 782274746227

$ 187.71 EA
Company wide:
22 in stock
Documents & Guides
Condulet C Conduit Outlet Body, 2 IN Hub, Form 7, 46 cu-in, Feraloy Iron Alloy, Electro-Galvanized/Alum

Overview

Condulet C Conduit Outlet Body, 2 IN Hub, Form 7, 46 cu-in, Feraloy Iron Alloy, Electro-Galvanized/Alum

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274746227, C67, CROC67

Specifications

Family / Style: Form 7
Type: Type C
Material: Iron Alloy
Hub Diameter: 2 in
Family / Style: Form 7
Material: Iron Alloy
Type: Type C
Hub Diameter: 2 in