7500W 208V UNIT HEATER

Item #: 0647679

Cat #: EUH08B24CT

UPC: 781052024120

$ 1103.69 EA
Company wide:
6 in stock
Dimplex Industrial Heater EUH03B73CT 7500 Watt 208V with Built-In Thermostat. 1/3 Phase

Overview

Dimplex Industrial Heater EUH03B73CT 7500 Watt 208V with Built-In Thermostat. 1/3 Phase
Also known as: 781052024120, EUH08B24CT, ELMEUH08B24CT

Specifications

Phase: 3, 1
Wattage: 7500
Volts AC: 208
Phase: 3, 1
Volts AC: 208
Wattage: 7500