700V 200A SEMICOND FUSE

Item #: 0646428

Cat #: A70Q200-4

UPC: 782001140984

Company wide:
0 in stock
Documents & Guides
700V 200A SEMICOND FUSE

Overview

700V 200A SEMICOND FUSE
Also known as: 782001140984, A70Q200-4, FERA70Q2004

Specifications

Mounting: Bolt
Mounting: Bolt