Z300563 800A 1000V FUSE

Item #: 0644449

Cat #: 10URD72D11A0800

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Z300563 800A 1000V FUSE

Overview

Z300563 800A 1000V FUSE
Also known as: 10URD72D11A0800, FRZ10URD72D11A0800

Specifications

Volts DC: 1000
Amps: 800
Volts AC: 1000
Volts DC: 1000
Volts AC: 1000
Amps: 800