Rigid Conduit Strap, 1-Hole, 1", Stainless Steel

Item #: 0643199

Cat #: 3100

UPC: 813192023050

Company wide:
0 in stock
Documents & Guides
Rigid Conduit Strap, 1-Hole, 1 Inch, Stainless Steel, For Use With Stainless Steel Rigid/IMC/EMT Conduit

Overview

Rigid Conduit Strap, 1-Hole, 1 Inch, Stainless Steel, For Use With Stainless Steel Rigid/IMC/EMT Conduit

Gibson two hole straps are used to mount conduit systems flat against walls and other surfaces to provide extra support.

Also known as: 813192023050, 3100, GIB3100

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel