Grounding Bushing, 1-1/2", Threaded, Insulated, Malleable Iron

Item #: 0642432

Cat #: GLL 5

UPC: 784564123053

$ 15.14 EA
Company wide:
8 in stock
Documents & Guides
Grounding Bushing, 1-1/2 Inch, Threaded, Insulated, 4 to 14 AWG, Rated 105° Celsius, Malleable Iron, Aluminum Lug, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, 1-1/2 Inch, Threaded, Insulated, 4 to 14 AWG, Rated 105° Celsius, Malleable Iron, Aluminum Lug, For Use With Rigid/IMC Conduit

Crouse-Hinds series remains the name that stands for safety and reliability in the harshest of environments when power management is most critical. While it all began with the Condulet, the Crouse-Hinds series has grown into the premier name for a comprehensive portfolio of solutions for high consequence harsh and hazardous environments. And now, the next phase in the evolution of the brand you trust: Crouse-Hinds series is the leading Eaton portfolio of reliable, efficient and safe electrical power management solutions.

Also known as: 784564123053, GLL 5, CROGLL5

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 1 1/2 in