Conduit Body, Type: TB, 2", Form 7, Iron Alloy

Item #: 0642429

Cat #: TB67

UPC: 782274631608

$ 224.46 EA
Company wide:
8 in stock
Documents & Guides
Conduit Body, Type: TB, Form 7, Size: 2 Inch, Material: Material: Iron Alloy, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: TB, Form 7, Size: 2 Inch, Material: Material: Iron Alloy, For Use With Rigid/IMC Conduit

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274631608, TB67, CROTB67

Specifications

Family / Style: Form 7
Type: Type TB
Material: Iron Alloy
Hub Diameter: 2 in
Family / Style: Form 7
Material: Iron Alloy
Type: Type TB
Hub Diameter: 2 in