Grounding Bushing, 1-1/4", Threaded, Insulated, Malleable Iron

Item #: 0642428

Cat #: GLL 4

UPC: 784564123046

$ 13.95 EA
Company wide:
75 in stock
Documents & Guides
Grounding Bushing, 1-1/4 Inch, Threaded, Insulated, 4 to 14 AWG, Rated 105° Celsius, Malleable Iron, Aluminum Lug, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, 1-1/4 Inch, Threaded, Insulated, 4 to 14 AWG, Rated 105° Celsius, Malleable Iron, Aluminum Lug, For Use With Rigid/IMC Conduit
Also known as: 784564123046, GLL 4, CROGLL4

Specifications

Material: Malleable Iron
Diameter: 1 1/4 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 1 1/4 in