60A 3W3P ARKTE PLG .50 TO 1.45 1

Item #: 0640090

Cat #: APJ6375

UPC: 782274049205

$ 1112.09 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Arktite APJ plug, 60A, 0.50-1.45", Three-wire, three-pole, 50-400 Hz, Style 1, Copper-free aluminum, 600 Vac/250 Vdc

Overview

Eaton Crouse-Hinds series Arktite APJ plug, 60A, 0.50-1.45", Three-wire, three-pole, 50-400 Hz, Style 1, Copper-free aluminum, 600 Vac/250 Vdc

Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.

Also known as: 782274049205, APJ6375, CROAPJ6375

Specifications

Material: Cast Aluminum
Color: Metallic
Type: Plug
Volts AC: 600
Amps: 60
Material: Cast Aluminum
Type: Plug
Amps: 60
Color: Metallic
Volts AC: 600