500V 15A TD MIDGET FUSE

Item #: 0639924

Cat #: ATQ15

UPC: 782001904609

Company wide:
0 in stock

Overview

500V 15A TD MIDGET FUSE
Also known as: 782001904609, ATQ15, GOUATQ15

Specifications

Mounting: Clip
Class: Midget
Mounting: Clip
Class: Midget