Fuse, 690VAC, 63A 22 X 58 mm, Class G, Euro/IEC, 80kAIC

Item #: 0635708

Cat #: 18055-G

UPC: 782001821623

Company wide:
0 in stock
Documents & Guides
Fuse, 690VAC, 63A 22 X 58 mm, Class G, Euro/IEC, 80kAICFuse, 660 Volt AC, 63 Amp, 22 X 58 mm, Class G, Euro/IEC, 80 kAIC, 10 per Pack

Overview

Fuse, 690VAC, 63A 22 X 58 mm, Class G, Euro/IEC, 80kAICFuse, 660 Volt AC, 63 Amp, 22 X 58 mm, Class G, Euro/IEC, 80 kAIC, 10 per Pack
Also known as: 782001821623, 18055-G, FRZ18055G

Specifications

Length: 58 mm
Volts AC: 690
Amps: 63
Diameter: 22 mm
Type: Fuse, Euro/IEC
Class: G
Length: 58 mm
Amps: 63
Type: Fuse, Euro/IEC
Volts AC: 690
Diameter: 22 mm
Class: G