R-Rated MV Fuse 4800VAC 18R Mounting: Ferrule Style: Hookeye Visual Indicator

Item #: 0633706

Cat #: A480R18R-1HE

UPC: 782001801496

Call for price
Company wide:
0 in stock
Documents & Guides
Back-Up R-Rated Medium Voltage Fuse 4800VAC 18R Mounting: Ferrule Style: Hookeye Visual Indicator Amp-Trap®

Overview

Back-Up R-Rated Medium Voltage Fuse 4800VAC 18R Mounting: Ferrule Style: Hookeye Visual Indicator Amp-Trap®

Mersen R-Rated fuses are current-limiting, high interrupting rating fuses intended for the short circuit protection of medium voltage motors and motor controllers. R-Rated fuses are back-up fuses that have a minimum interrupting rating, and must be coordinated with overload relays in combination motor starters. The motor starter manufacturer generally specifies the R-Rated fuse size. These fuses come with a 3 (size D) or 4 (size E) inch diameter barrels with ferrules and are mounted in spring reinforced clips

Also known as: 782001801496, A480R18R-1HE, FRZA480R18R1HE

Specifications

No Specifications Available