Power Distribution Block, Cover, Clear, Polycarbonate

Item #: 0633485

Cat #: 08530

UPC: 782001754112

Company wide:
0 in stock
Documents & Guides
Power Distribution Block Cover, Mersen, 2.81 Length X 1.12 IN Width Size, Number of Conductors: 1, Number of Poles: 1, Material: Polycarbonate

Overview

Power Distribution Block Cover, Mersen, 2.81 Length X 1.12 IN Width Size, Number of Conductors: 1, Number of Poles: 1, Material: Polycarbonate
Also known as: 782001754112, 08530, FRZ08530

Specifications

Color: Clear
Mounting: Device
Poles: 1
Length: 2.810 in
Color: Clear
Poles: 1
Mounting: Device
Length: 2.810 in