1-1/4X1/4 FUSE 250V 5A GDL

Item #: 0623782

Cat #: GDL5

UPC: 782001763336

Company wide:
0 in stock
Documents & Guides
250V Time Delay Glass 1/4" x 1 1/4" 250V Volts 5 amps GDL series.

Overview

250V Time Delay Glass 1/4" x 1 1/4" 250V Volts 5 amps GDL series.
Also known as: 782001763336, GDL5, FRZGDL5

Specifications

Material: Ceramic
Material: Ceramic