Arktite Receptacle Only, 20A, 125/250VAC

Item #: 0620074

Cat #: CPS732R

UPC: 782274186207

$ 1941.48 EA
Company wide:
0 in stock
Documents & Guides
Arktite Receptacle Only, 20A, 125/250VAC

Overview

Arktite Receptacle Only, 20A, 125/250VAC
Also known as: 782274186207, CPS732R, CROCPS732R

Specifications

Type: Receptacle, Pin &amp, amp
Material: Copper
Amps: 30
Volts AC: 250, 125
Type: Receptacle, Pin &amp, amp
Amps: 30
Material: Copper
Volts AC: 250, 125