600V 250A SEMICOND FUSE

Item #: 0606845

Cat #: A60X250-4

UPC: 782001944827

Call for price
Company wide:
0 in stock
A60X Amp-trap Form 101 Semiconductor Protection fuses are popular for the protection of higher voltage heavy rectifiers such as traction rectifiers. They can carry long sustained overloads common with heavy duty apparatus. 700A through 2000A sizes are of compact, hockey-puck design, able to provide high power protection in a small space. 600 Volts 250 amps.

Overview

A60X Amp-trap Form 101 Semiconductor Protection fuses are popular for the protection of higher voltage heavy rectifiers such as traction rectifiers. They can carry long sustained overloads common with heavy duty apparatus. 700A through 2000A sizes are of compact, hockey-puck design, able to provide high power protection in a small space. 600 Volts 250 amps.
Also known as: 782001944827, A60X250-4, FRZA60X2504

Specifications

No Specifications Available