TMC Connector, Size: 1-1/2", Cable Range: 1.380 - 1.781", Aluminum

Item #: 0594337

Cat #: TMC5161

UPC: 782274414584

Company wide:
0 in stock
Documents & Guides
TMC Connector, Size: 1-1/2 Inch, Cable Range: 1.380 - 1.781 Inch, Material: Aluminum, For Use With Armoured Cable

Overview

TMC Connector, Size: 1-1/2 Inch, Cable Range: 1.380 - 1.781 Inch, Material: Aluminum, For Use With Armoured Cable
Also known as: 782274414584, TMC5161, CROTMC5161

Specifications

Diameter: 1 1/2 in
Material: Aluminum
Diameter: 1 1/2 in
Material: Aluminum