Dome Reflector, 30° Angle

Item #: 0594276

Cat #: RA70

UPC: 782274589169

$ 251.23 EA
Company wide:
0 in stock
Documents & Guides
Dome Reflector, 30° Angle, For 50 - 175 Watt VMV HID Luminaires

Overview

Dome Reflector, 30° Angle, For 50 - 175 Watt VMV HID Luminaires
Also known as: 782274589169, RA70, CRORA70

Specifications

Wattage: 175, 50
Type: Reflector
Material: Krydon
Angle: 30°
Wattage: 175, 50
Material: Krydon
Type: Reflector
Angle: 30°