500V 100A SEMICOND FUSE

Item #: 0588058

Cat #: A50QS1004

UPC: 782001947644

Company wide:
0 in stock
Documents & Guides
500V 100A SEMICOND FUSE

Overview

500V 100A SEMICOND FUSE
Also known as: 782001947644, A50QS1004, GOUA50QS1004

Specifications

Type: Semiconductor, Fuse
Volts AC: 500
Amps: 100
Volts DC: 500
Type: Semiconductor, Fuse
Amps: 100
Volts AC: 500
Volts DC: 500