Conduit Body, Type LB, Size: 2", Form 8, Material: Iron Alloy

Item #: 0586992

Cat #: LB68

UPC: 782274515700

$ 211.85 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type LB, Size: 2 Inch, Form 8, Material: Iron Alloy

Overview

Conduit Body, Type LB, Size: 2 Inch, Form 8, Material: Iron Alloy

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274515700, LB68, CROLB68

Specifications

Type: Type LB
Diameter: 2 in
Type: Type LB
Diameter: 2 in