60/100A BACK BX 1

Item #: 0574809

Cat #: AJ37

UPC: 782274027807

$ 662.49 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series AJ back box and adapter assembly, 60A/100A/150A, One hub, Cast aluminum, 1"

Overview

Eaton Crouse-Hinds series AJ back box and adapter assembly, 60A/100A/150A, One hub, Cast aluminum, 1"

AJ, AJC, AJX and AR back boxes for Crouse-Hinds series Arktite devices are for use with 20A-400A receptacle housings.

Also known as: 782274027807, AJ37, CROAJ37

Specifications

Material: Cast Aluminum
Size: 1 in
Color: Natural
Material: Cast Aluminum
Color: Natural
Size: 1 in