2 1/2 NPT MALE CORD/CAB FTG NEO BUSH

Item #: 0572262

Cat #: CGB7920

UPC: 782274541303

$ 199.74 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 2.188-2.500", Non-armoured and tray cable, Non-armoured, Steel, General purpose, 2-1/2" NPT

Overview

Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 2.188-2.500", Non-armoured and tray cable, Non-armoured, Steel, General purpose, 2-1/2" NPT

They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round cables, and they form a secure connection or termination for flexible cord, cable (unarmoured), or flexible conduit. These cable glands are listed for use with flexible cords, including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO.

Also known as: 782274541303, CGB7920, CROCGB7920

Specifications

Material: Steel
Diameter: 2 1/2 in
Diameter Range: 2.188 - 2.500 in
Material: Steel
Diameter Range: 2.188 - 2.500 in
Diameter: 2 1/2 in