700V 250A SEMICOND FUSE

Item #: 0569342

Cat #: A70P2504

UPC: 782001947316

Company wide:
0 in stock
Documents & Guides
700V 250A SEMICOND FUSE

Overview

700V 250A SEMICOND FUSE
Also known as: 782001947316, A70P2504, GOUA70P2504

Specifications

Mounting: Bolt
Mounting: Bolt