SC FUSE 500V 300A P BLADE

Item #: 0568843

Cat #: A50P300-4

UPC: 782001946197

Company wide:
0 in stock
Documents & Guides
A50P300-4 300A 500V

Overview

A50P300-4 300A 500V
Also known as: 782001946197, A50P300-4, FRZA50P3004

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse