Pin & Sleeve Plug, 60A, 600VAC, 250VDC, Style 2, 4P3W

Item #: 0565245

Cat #: NPJ6484

UPC: 782274746159

$ 1244.00 EA
Company wide:
0 in stock
Documents & Guides
Pin & Sleeve Plug, 60 Amps, 600 Volts AC, 250 Volts DC, Style 2, 4-Pole 3-Wire

Overview

Pin & Sleeve Plug, 60 Amps, 600 Volts AC, 250 Volts DC, Style 2, 4-Pole 3-Wire
Also known as: 782274746159, NPJ6484, CRONPJ6484

Specifications

Type: Connector, Pin &amp, amp, Sleeve Connector
Volts AC: 600
Amps: 60
Material: Aluminum
Type: Connector, Pin &amp, amp, Sleeve Connector
Amps: 60
Volts AC: 600
Material: Aluminum