1 AL FT MC CAB ARMOR OD.80-1.12 USE TMC3-075-2 OR TMC3-100-1

Item #: 0562873

Cat #: TMC3112

UPC: 782274414560

Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series TMC cable gland, Metal-clad, TECK corrugated or interlocked steel, or aluminum, Armoured, Aluminum, Outer sheath: 0.85-1.31", General purpose, 1" NPT, Armor range: 0.80-1.12"

Overview

Eaton Crouse-Hinds series TMC cable gland, Metal-clad, TECK corrugated or interlocked steel, or aluminum, Armoured, Aluminum, Outer sheath: 0.85-1.31", General purpose, 1" NPT, Armor range: 0.80-1.12"

For use with metal-clad cable, TECK corrugated cable or interlocked steel or aluminum cable, Crouse-Hinds series TMC cable glands provide a means for terminating at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution equipment. TMC cable glands form a mechanical watertight connection and may installed in Class I, Division 2 locations provided there are no arcing and sparking risks in accordance with NEC501.10B.

Also known as: 782274414560, TMC3112, CROTMC3112

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum