Grounding Bushing, 4", Threaded, Insulated, Malleable Iron

Item #: 0555938

Cat #: GLL 10

UPC: 784564123107

$ 66.53 EA
Company wide:
0 in stock
Documents & Guides
Grounding Bushing, 4 Inch, Threaded, Insulated, 3/0 to 6 AWG, Rated 105° Celsius, Malleable Iron, Aluminum Lug, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, 4 Inch, Threaded, Insulated, 3/0 to 6 AWG, Rated 105° Celsius, Malleable Iron, Aluminum Lug, For Use With Rigid/IMC Conduit
Also known as: 784564123107, GLL 10, CROGLL10

Specifications

Material: Malleable Iron
Diameter: 4 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 4 in