Grounding Bushing, 2", Threaded, Insulated, Malleable Iron

Item #: 0552035

Cat #: GLL 6

UPC: 784564123060

$ 20.18 EA
Company wide:
8 in stock
Documents & Guides
Grounding Bushing, 2 Inch, Threaded, Insulated, 4 to 14 AWG, Rated 105° Celsius, Malleable Iron, Aluminum Lug, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, 2 Inch, Threaded, Insulated, 4 to 14 AWG, Rated 105° Celsius, Malleable Iron, Aluminum Lug, For Use With Rigid/IMC Conduit
Also known as: 784564123060, GLL 6, CROGLL6

Specifications

Material: Malleable Iron
Diameter: 2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 2 in