Fuse, 40A, 1000VAC, Amp-Trap, Style P, Bolt In Blades

Item #: 0550398

Cat #: A100P40-4

UPC: 782001949631

Company wide:
0 in stock
Documents & Guides
Fuse, 40 Amp, 1000 Volt AC, Amp-Trap, Style P, Bolt In, Blades

Overview

Fuse, 40 Amp, 1000 Volt AC, Amp-Trap, Style P, Bolt In, Blades
Also known as: 782001949631, A100P40-4, FRZA100P404

Specifications

Volts AC: 1kV
Mounting: Bolt
Type: Fuse, Semi-Conductor
Amps: 40
Interrupt Rating DC: 200 kA
Volts AC: 1kV
Type: Fuse, Semi-Conductor
Interrupt Rating DC: 200 kA
Mounting: Bolt
Amps: 40