Unit Heater, 4000W

Item #: 0535022

Cat #: DGWH4031G

UPC: 781052119956

Company wide:
0 in stock
Documents & Guides
Garage/Workshop Heater, 240V/4000W, CFM: 160, Temperature Range: 45°F to 77°F, Cord: 6', Color: Gray. Includes: Thermostat & Mounting Brackets.

Overview

Garage/Workshop Heater, 240V/4000W, CFM: 160, Temperature Range: 45°F to 77°F, Cord: 6', Color: Gray. Includes: Thermostat & Mounting Brackets.

Powerful fan and 4000 watt stainless steel heater element Versatile mounting bracket attaches to wall or ceiling-heater swivels to direct heat Automatic temperature control helps maintain consistent temperature from 7-25C (45-77F) Powder-coated epoxy finish is long lasting and corrosion resistant Fan delay uses residual heat for economical performance Includes 6 foot cord with a NEMA standard plug (6-20P)

Also known as: 781052119956, DGWH4031G, ELMDGWH4031G

Specifications

Color: Gray
Volts AC: 240
Wattage: 4000
Color: Gray
Wattage: 4000
Volts AC: 240